Zoro Homepage

Pl Mkiii & Faston 250 Hsg 2P Nyl Purple

  • Mfr # 1-521253-6

  • Zoro # G205783583


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Type
Receptacle
Color
Purple
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-521253-6
Zoro #
G205783583
UPC #
-
Country of Origin
United States

Dimensions

Length
27.94 mm
Width
7.3 mm

Details

Item
Terminal Housing
Type
Receptacle
Color
Purple
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Insulated
Yes
Hole Center to Center
15.11 mm
Terminal Type
Receptacle
Number of Contacts
2
Max. Temp.
105°C
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.