
Plain Case, General Purpose Relay, 3 A, Pin
Mfr # 5-1617342-2
Zoro # G105930520
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
12.6V DC
Current Rating
3 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1617342-2
Zoro #
G105930520
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
12.6V DC
Current Rating
3 A
Contact Form
DPDT
Contact Rating (DC)
3A @ 28V
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Contact Current Rating
3A
Coil Magnetic System
Non-Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
12.6 VDC
MOSFET Driver
Without
Coil Resistance
200 Ω
Enclosure Type
Hermetically Sealed
Coil Power Rating (DC)
794 mW
Coil Latching
Without
Actuating System
DC
Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Relay Type
Military/Aerospace High Performance
Coil Polarity Protection Diode
Without
Shock
100G's, 6ms
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.063A (Coil), 12.6Vdc (Coil), 790Mw (Coil), 3A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.