Zoro Homepage

PLUG ASSY 62 POS METRIMATE

  • Mfr # 208334-5

  • Zoro # G000946534


product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns

Key Features

Wire Connector Style
Rectangular
Type
Plug
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208334-5
Zoro #
G000946534
UPC #
-
Country of Origin
Mexico

Dimensions

Width
98.3 mm
Length
158.12 mm

Details

Item
Connector
Wire Connector Style
Rectangular
Type
Plug
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Standards
CSA; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Connector Type
Plug
Max. Temp.
130°C
Hole Center to Center
5 mm
Material
Nylon
Wire Type
Discrete; Stranded
Number of Contacts
62
Number of Rows
14
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.