Zoro Homepage

Plug Assy 96P Gpec Ii Key A R

  • Mfr # 3-1924939-5

  • Zoro # G705975266


product price: $13.29
/ea
Sold in multiples of 15 for $199.35

Key Features

Color
Black
Maximum Operating Temperature
125 Degrees C
Length
83 mm
Width
1.646 in
Height
1.504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1924939-5
Zoro #
G705975266
UPC #
-
Country of Origin
Mexico

Dimensions

Length
83 mm
Width
1.646 in
Height
1.504 in

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyamide
Hole Center to Center
2.5 mm
Features
Connector Position Assurance Capable; Hybrid Connector; Terminal Position Assurance
Number of Contacts
96
Number of Rows
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.