Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Kit USB Series B ODVA Metal Shell

  • Mfr # 2058363-1

  • Zoro # G801026367


product price: $64.29
/ea
Sold in multiples of 65 for $4,178.85

Key Features

Type
Plug
Color
Black
Number of Ports
1
Terminal Type
Solder Tabs
Features
With Locking Feature; Sealed; Circular Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058363-1
Zoro #
G801026367
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Black
Number of Ports
1
Terminal Type
Solder Tabs
Features
With Locking Feature; Sealed; Circular Coupling
Connector Type
Plug
Material
Zinc
Finish
Nickel Plated
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.