Zoro Homepage

Pluggable Terminal Blocks 7 Pos Termi-Blok 900 W.S.F. 3

  • Mfr # 284539-7

  • Zoro # G905798733


product price: $2.19
/ea
Sold in multiples of 80 for $175.20

Key Features

Current Rating (Max) (A)
11
Number of Rows
1
Centerline
3.5 mm [ .138 in ]
Contact Mount
Through Hole
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284539-7
Zoro #
G905798733
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Current Rating (Max) (A)
11
Number of Rows
1
Centerline
3.5 mm [ .138 in ]
Contact Mount
Through Hole
Interlock
Without
Screwless Terminal Block
No
Closed End
With
Threaded Flange
With
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Contact Base Material
Phosphor Bronze
Applies To
Printed Circuit Board
Housing Color
Green
Number of Positions
7
Screw Flange
Without
Side Stackable
No
Block Type
None
Voltage (VAC)
300
Shrouded
Yes
Mating Angle
90°
Mounting Angle
Right Angle
Housing Material
Polyamide 6.6
Connector Style
Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.