Zoro Homepage

Pluggable Terminal Blocks Termi-Blok Header Assy 9P. 5

  • Mfr # 282966-9

  • Zoro # G505797624


product price: $6.25
/ea
Sold in multiples of 15 for $93.75

Key Features

Connector Style
Header
Shrouded
Yes
Side Stackable
No
Interlock
Without
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282966-9
Zoro #
G505797624
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Connector Style
Header
Shrouded
Yes
Side Stackable
No
Interlock
Without
Number of Rows
1
Housing Color
Green
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
Contact Base Material
Copper Alloy
Closed End
With
Housing Material
PA 6.6
Number of Positions
9
Voltage (VAC)
300
Screw Flange
Without
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Centerline
7.62 mm [ .3 in ]
Block Type
None
Screwless Terminal Block
No
Mounting Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.