This item is Discontinued.

Te Connectivity Positive Lock Connection System Size 6.3 Mm (.250 Series) 90 Degree Receptacle Contact (Flag Type) 926790-1

Positive Lock Connection System Size 6.3 Mm (.250 Series) 90 Degree Receptacle Contact (Flag Type) (Discontinued)

  • Mfr # 926790-1
  • Zoro # G905900488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926790-1
Zoro #
G905900488
UPC #
-
Country of Origin
Italy

Details

Item
Receptacle
Insulation Type
Non-Insulated
Terminal Type
Flag
Connection Material
Phosphor Bronze
Connection Type
F-Crimp
Features
Wire Insulation Support
Wire Range
17 to 13 AWG
Seam
Open
Insulation Dia
0.122 to 0.169 in
Contact Plating Material
Pre-Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.