Zoro Homepage

Power Connector, 6 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 770051-1

  • Zoro # G805913083


product price: $0.91
/ea
Sold in multiples of 95 for $86.45

Key Features

Color
Natural
Length
1.02 in
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770051-1
Zoro #
G805913083
UPC #
-
Country of Origin
United States

Dimensions

Length
1.02 in
Height
0.905 in
Width
0.55 in

Details

Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Number of Rows
2
Max. Voltage
600V AC
Features
Panel Mount Feature
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
6.35 mm
For Use With
Standard Universal MATE-N-LOK Connectors
Max. Temp.
120°C
Number of Contacts
6
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.