
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316062-1
Zoro #
G301026805
UPC #
-
Country of Origin
China
Details
For Use With
Plug Housing, Applicable Product: *-179862-*,179938-*"
Product Type
Accessory
Operating Temperature Range
-30 to 105 °C
Number of Positions
3
Housing Material
Glass-Filled Nylon 66
Accessory Type
Double Lock Plate
Centerline (Pitch)
.255 in
UL Flammability Rating
UL 94V-0
Glow Wire Rating
Standard Part - Not Glow Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.