This item is Discontinued.

Te Connectivity Power/Signal Relay, 1 Form C, 12Vdc (Coil), 230Mw (Coil), 8A (Contact), Panel Mount 3-1956170-1

Power/Signal Relay, 1 Form C, 12Vdc (Coil), 230Mw (Coil), 8A (Contact), Panel Mount (Discontinued)

  • Mfr # 3-1956170-1
  • Zoro # G405866284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1956170-1
Zoro #
G405866284
UPC #
-
Country of Origin
Czechia

Details

Power Consumption - Relay
230 mW
Coil Volts
12V DC
Number of Poles
1
Contact Material
AgSnO
Contact Form - Relay
1 Form C (CO)
Item - Relay
Miniature PCB Relay
Contact Limiting Breaking Current
8A
Mounting Type
Printed Circuit Board
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
627 Ω
Contact Voltage Rating
250V AC
Insulation Clearance
8 mm [ .315 in ]
Coil Type
Monostable, DC
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Operating Temp. Range
50 to 70°C
Terminal Type
PCB-THR
Protection Category
RTII
Contact Limiting Making Current
8A
Insulation Creepage
8 mm [ .315 in ]
Switching Voltage
400V AC
Contact Rating
8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.