This item is Discontinued.

Te Connectivity Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.06A (Coil), 6Vdc (Coil), 360Mw (Coil), 10A 7-1415029-1

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.06A (Coil), 6Vdc (Coil), 360Mw (Coil), 10A (Discontinued)

  • Mfr # 7-1415029-1
  • Zoro # G705865925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1415029-1
Zoro #
G705865925
UPC #
-
Country of Origin
Austria

Details

Contact Material
AgNi90/10
Power Consumption - Relay
360 mW
Coil Volts
6V DC
Contact Form - Relay
1 Form C (CO)
Number of Poles
1
Item - Relay
Standard Power Relay
Terminal Type
PCB-THT
Dielectric Voltage
2500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
15 A
Insulation Creepage
.157 in
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC
Coil Resistance
100 Ω
Protection Category
RTII
Contact Limiting Continuous Current
10A
Mounting Type
Printed Circuit Board
Contact Limiting Breaking Current
10A
Operating Temp. Range
70 to 85°C
Insulation Clearance
.118 in
Contact Limiting Short-Time Current
10A
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.06A (Coil), 6Vdc (Coil), 360Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.