Zoro Homepage

PSJSXSSXA=C3941

  • Mfr # 2-6609946-7

  • Zoro # G200983704


product price: $34.45
/ea
Sold in multiples of 2 for $68.90

Key Features

For Use With
P Series
Input Voltage Select
Dual AC (Series/Parallel)
Extender Options
J Series
Switch Type
DPST
Mount Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609946-7
Zoro #
G200983704
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Input Voltage Select
Dual AC (Series/Parallel)
Extender Options
J Series
Switch Type
DPST
Mount Angle
Vertical
Operating Temperature Range (°C)
-10 to 40
Voltage Selection
2-Voltage
Filter Type
Power Entry (Filtered/Unfiltered)
Shield Style
Filter Shield
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Type of Connector
IEC 60320-1 C-14
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Current Rating (A)
10
Accessory Type
Fuse Clip
Filtered
Yes
Level Of Filtering
Inductor & Capacitor
Mount Style
Snap-In
Fuse Options
Single
Output Type
.187" FASTON
Voltage (Max) (VAC)
115, 230

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.