
Ptl 3X4 Cap Panel Mt Glw Wire Key C Grn (Discontinued)
- Mfr # 7-2232356-4
- Zoro # G905975080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-2232356-4
Zoro #
G905975080
UPC #
-
Country of Origin
United States
Details
Color
Green
Material
Thermoplastic
Number of Contacts
12
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
6 mm
Connector Type
Receptacle
Max. Voltage
600V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.