
PULSE LOCK CAP ASSY 24P NATU.
Mfr # 172730-1
Zoro # G101066797
product price: $9.89
/eaSold in multiples of 15 for $148.35
Key Features
Max. Voltage
250V AC; 350V DC
Max. Temp.
105°C
Application
Signal
Width
2.465 in
Features
With Locking Interface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172730-1
Zoro #
G101066797
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.465 in
Length
35 mm
Details
Max. Voltage
250V AC; 350V DC
Max. Temp.
105°C
Application
Signal
Features
With Locking Interface
Color
White
Flammability Rating
UL 94 V-0
Hole Center to Center
3.7 mm
Terminal Type
Through Hole - Solder
Number of Contacts
24
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.