Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary, Non-Illuminated

  • Mfr # 1825174-3

  • Zoro # G501048881


product price: $8.65
/ea
Sold in multiples of 20 for $173.00

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
ESD Grounding Terminal
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825174-3
Zoro #
G501048881
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
3.05 mm [ .12 in ]
Button Width
2.463 mm [ .097 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
ESD Grounding Terminal
Without
Actuator Profile
Extended
Switch Type
Pushbutton
Actuator Color
Black
Illuminated
No
Actuator Style
Round
Support Bracket
Without
Mounting Type
Through Hole
Tactile
No
Snap Action
Without
Number of Actuators
Single
Contact Current Rating (A)
0.05
Operating Function
Momentary
Actuator Material
Polyester
Ganged
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Process Sealed
No
Contact Base Material
Phosphor Bronze
Contact Plating
Gold over Nickel
Low Profile
No
Mounting Angle
Right Angle
Temperature Rating
Standard
Dust Proof
No
Case Material
Polyester
Voltage Rating (VDC)
48
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.