Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # 1-2316542-3

  • Zoro # G905799211


product price: $29.59
/ea
Sold in multiples of 6 for $177.54

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Operating Function
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2316542-3
Zoro #
G905799211
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Operating Function
Momentary
Case Material
PBT
Support Bracket
Without
Bushing Style
Threaded
Illuminated
Yes
Mounting Angle
Vertical
Product Type
Switch
Process Sealed
Yes
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Mounting Type
Panel
Configuration (Pole-Throw)
Double Pole - Single Throw
Contact Base Material
Copper
Snap Action
Without
Detent Style
Audible
Number of Actuators
Single
Tactile
No
Actuator Profile
Flush
Dust Proof
Yes
Actuator Style
Round
Switch Contact Plating Material
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.