Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # 1-2316542-5

  • Zoro # G705798988


product price: $31.89
/ea
Sold in multiples of 6 for $191.34

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
ESD Grounding Terminal
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2316542-5
Zoro #
G705798988
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
ESD Grounding Terminal
Without
Number of Actuators
Single
Actuator Style
Round
Operating Function
Momentary
Actuator Profile
Flush
Illuminated
Yes
Tactile
No
Mounting Type
Panel
Configuration (Pole-Throw)
Double Pole - Single Throw
Detent Style
Audible
Bushing Style
Threaded
Support Bracket
Without
Switch Type
Pushbutton
Dust Proof
Yes
Product Type
Switch
Snap Action
Without
Switch Contact Plating Material
Silver
Contact Base Material
Copper
Mounting Angle
Vertical
Process Sealed
Yes
Case Material
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.