This item is Discontinued.

Te Connectivity Pushbutton Switches Pb Off/On Fc Red Green Led Ip68 .5M L PB6B2FM3M1CAL06S500

Pushbutton Switches Pb Off/On Fc Red Green Led Ip68 .5M L (Discontinued)

  • Mfr # PB6B2FM3M1CAL06S500
  • Zoro # G305805673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB6B2FM3M1CAL06S500
Zoro #
G305805673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
M12 x .75

Details

Terminal Connection
Long Leads
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Material
Polyamide
Switch Contact Plating Material
Gold over Silver
Number of Actuators
Single
Tactile
No
Snap Action
Without
Switch Type
Pushbutton
Ganged
No
Actuator Profile
Flush
Actuator Color
Red
Actuator Style
Round
Product Type
Switch
Bushing Style
Threaded
Case Material
Diallyl Phthalate (DAP)
Operating Function
Momentary
Support Bracket
Without
ESD Grounding Terminal
Without
Detent Style
Audible
Mounting Angle
Vertical
Contact Current Rating
.12 A
Mounting Type
Panel
Dust Proof
Yes
Process Sealed
Yes
Illuminated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.