This item is Discontinued.

No Product Image Available

Pushbutton Switches Pb On/Off Rc Yellow M1 Term Ip68 .5M Lhs (Discontinued)

  • Mfr # PB7B2RS5M1CAL00Y500
  • Zoro # G205805674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB7B2RS5M1CAL00Y500
Zoro #
G205805674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
M12 x .75

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Long Leads
Actuator Style
Round
Mounting Angle
Vertical
Bushing Style
Threaded
Operating Function
Momentary
Actuator Material
Polyamide
Contact Current Rating
.12 A
Tactile
No
ESD Grounding Terminal
Without
Illuminated
No
Case Material
Diallyl Phthalate (DAP)
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
Ganged
No
Actuator Color
Yellow
Process Sealed
Yes
Number of Actuators
Single
Product Type
Switch
Dust Proof
Yes
Switch Type
Pushbutton
Support Bracket
Without
Switch Contact Plating Material
Gold over Silver
Snap Action
Without
Detent Style
Audible
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.