Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 7P 15.00 PCB-FLANGE

  • Mfr # 1986715-7

  • Zoro # G800946222


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Number of Rows
2
Housing Color
Green
Contact Mating Area Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986715-7
Zoro #
G800946222
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Pin Length
.197 in
Screw Size
M5

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Number of Rows
2
Housing Color
Green
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Interlock
Without
Operating Temperature Range
-40 to 110°C
Connector Mounting Type
Board Mount
Screw Plating Material
Nickel
Wire Protection
With
Screw Flange
With
Screwless Terminal Block
No
Connector System
Wire-to-Board
Contact Base Material
Brass
Side Stackable
Yes
Centerline (Pitch)
.591 in
Screw Material
Steel
Connector Style
Header
Number of Positions
7
Block Type
Straight
Housing Material
PA 66
Circuit Application
Power & Signal
Threaded Flange
Without
Header Type
Header Only
Current Rating (Max)
130 A
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
130 A
Contact Mount
Through Hole
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.