
PWR TB 2PIN 9P 15.00 PCB W/PEG
Mfr # 1986714-9
Zoro # G400946080
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Shrouded
No
Current Rating (Max) (A)
130
Wire Entry Angle
Side
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986714-9
Zoro #
G400946080
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.