Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB DBL PIN 12P 15.00 PCB

  • Mfr # 1-1986713-2

  • Zoro # G400982828


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Block Type
Straight
PCB Tail Length
5 mm [ .196 in ]
Wire Entry Angle
Side
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986713-2
Zoro #
G400982828
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Block Type
Straight
Wire Entry Angle
Side
Mounting Angle
Vertical
Screw Flange
Without
Current Rating (Max) (A)
130
Voltage (VAC)
600
Contact Base Material
Copper Alloy
Housing Color
Green
Number of Rows
1
Screw Plating Material
Nickel
Housing Material
Polyamide
Threaded Flange
Without
Contact Mount
Through Hole
Connector Style
Receptacle
Number of Positions
12
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Screw Material
Steel
Shrouded
No
Interlock
Without
Centerline
15 mm [ .591 in ]
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.