Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB DBL PIN 5P 15.00 PCB

  • Mfr # 1986713-5

  • Zoro # G300945954


product price: $76.55
/ea
Sold in multiples of 2 for $153.10
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Wire Entry Angle
Side
Housing Color
Green
Shrouded
No
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-5
Zoro #
G300945954
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
5 mm [ .197 in ]
PCB Tail Length
5 mm [ .196 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Wire Entry Angle
Side
Housing Color
Green
Shrouded
No
Screw Flange
Without
Screw Plating Material
Nickel
Side Stackable
Yes
Threaded Flange
Without
Applies To
Printed Circuit Board
Housing Material
Polyamide
Number of Positions
5
Interlock
Without
Current Rating (Max) (A)
130
Number of Rows
1
Contact Base Material
Copper Alloy
Screwless Terminal Block
No
Contact Mount
Through Hole
Voltage (VAC)
600
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Screw Material
Steel
Block Type
Straight
Connector Style
Receptacle
Centerline
15 mm [ .591 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.