Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 3 A, Plug-in, Solder

  • Mfr # 7-1393765-1

  • Zoro # G500985316


product price: $83.89
/ea
Sold in multiples of 350 for $29,361.50
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V AC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393765-1
Zoro #
G500985316
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Product Length
.949 in
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V AC
Current Rating
3 A
Contact Material
Ag
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
10000 MΩ
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
16 A, 2 to 5 A
Actuating System
AC
Contact Switching Load (Min)
0mA @ 0V
Contact Arrangement
2 Form C (CO)
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature (Max)
75°C
Environmental Ambient Temperature Class
70 to 85°C
Contact Voltage Rating
120 VAC
Environmental Category of Protection
RTI
Contact Current Rating (Max)
3A
Operating Temperature Range
-55 to 75°C
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
500 Ω
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Plating Material
Gold
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.