Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10-E1X2-J1.0K=R10

  • Mfr # 9-1393765-8

  • Zoro # G900985336


product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393765-8
Zoro #
G900985336
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
Coil Resistance
1000 Ω
Coil Power Rating DC
75 mW
Environmental Category of Protection
RTI
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Power Rating Class
0 to 100 mW
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Contact Current Rating (Max)
5A
Insulation Initial Resistance
10000 MΩ
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature (Max)
75°C
Actuating System
DC
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Operating Temperature Range
-55 to 75°C
Contact Voltage Rating
120 VAC
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.