Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10S-E1Y2-J2.5K=R10

  • Mfr # 7-1393769-4

  • Zoro # G300985240


product price: $92.65
/ea
Sold in multiples of 2 for $185.30
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Width Class (Mechanical)
16 to 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393769-4
Zoro #
G300985240
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in
Product Length
.949 in
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
100mA @ 12V
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Coil Resistance
2500 Ω
Actuating System
DC
Coil Power Rating Class
0 to 100 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
16 A, 2 to 5 A
Coil Special Features
Sensitive Version
Contact Voltage Rating
120 VAC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Arrangement
2 Form C (CO)
Contact Current Rating (Max)
3A
Coil Power Rating DC
25 mW
Insulation Initial Resistance
10000 MΩ
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature (Max)
75°C
Operating Temperature Range
-55 to 75°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.