
Rack And Panel Connector, 10 Contact(S), Female, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 925313-1
- Zoro # G005913142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925313-1
Zoro #
G005913142
UPC #
-
Country of Origin
Poland
Dimensions
Length
45 mm
Height
61.3 mm
Width
0.272 in
Details
Item
Housing
Color
Black
UL 94 Flammability Rating
V-0
Material
Zytel
For Use With
925312 Plug
Contact Type
Socket
Hole Center to Center
6.15 mm
Number of Contacts
10
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.