Zoro Homepage

Rack & Panel Connectors Asy, Plug, Size 19 4 Pos, Comp N

  • Mfr # 2000516-4

  • Zoro # G405963853


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Plug
Number of Contacts
4
Finish
Electroless Nickel Plated
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000516-4
Zoro #
G405963853
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Connector Type
Plug
Number of Contacts
4
Finish
Electroless Nickel Plated
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.