Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASSY 50 POS PANEL MTG LPF

  • Mfr # 554090-1

  • Zoro # G001068907


product price: $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Max. Temp.
75°C
Application
Signal
Material
Thermoplastic
Color
Black
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554090-1
Zoro #
G001068907
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
75°C
Application
Signal
Material
Thermoplastic
Color
Black
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connector Terminates To
Wire & Cable
Number of Contacts
50
Connection Material
Phosphor Bronze
Sub-Category
Connectors
Hole Center to Center
2.16 mm
Number of Rows
2
Connector Type
IDC; Receptacle
Terminal Finish
Gold Flash
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.