Zoro Homepage

RECEPT PIDG FASTON 16-14 187

  • Mfr # 640919-2

  • Zoro # G900976808


product price: $0.38
/ea
Sold in multiples of 4000 for $1,520.00

Key Features

Overall Length
.8 in
Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Color
Blue
Mating Tab Thickness
.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640919-2
Zoro #
G900976808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Color
Blue
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Disconnect Type
Quick Disconnect Pin
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Fully Insulated
No
CSA Certified
Yes
Plating Material
Tin
Terminal Orientation
Straight
Insertion Force
Normal
Insulation Material
Nylon
Operating Temperature Range
105 °C
Insulated
Yes
FASTON
Yes
Mating Retention Type
Dimple
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.