Zoro Homepage

RECEPT PIDG FASTON 16-14 250

  • Mfr # 640905-1

  • Zoro # G300976729


product price: $0.44
/ea
Sold in multiples of 250 for $110.00

Key Features

Overall Length
.9 in
Terminal Type
Receptacle
Plating Material
Tin
FASTON
Yes
Crimp Type
F-Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640905-1
Zoro #
G300976729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.9 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in
Receptacle Stock Thickness
.018 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Plating Material
Tin
FASTON
Yes
Crimp Type
F-Crimp
Insulated
Yes
RU (UL Component Program)
Approved
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Operating Temperature Range
105 °C
Barrel Color
Blue
Fully Insulated
No
CSA Certified
Yes
Insertion Force
Normal
Terminal Orientation
Straight
Terminates To
Wire & Cable
Voltage (Max)
300 V
Insulation Material
Nylon
Wire Insulation Support
With
Disconnect Type
Quick Disconnect Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.