
RECEPT PIDG FASTON 22-18 110
Mfr # 61060-1
Zoro # G300975937
product price: $0.70
/eaSold in multiples of 350 for $245.00
Key Features
Overall Length
18.64mm[.734in]
Fully Insulated
No
Wire Size (mm²)(mm²)
.3 - .8
Insulation Material
Nylon
Applies To
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61060-1
Zoro #
G300975937
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18.64mm[.734in]
Wire Size (mm²)(mm²)
.3 - .8
Wire Insulation Diameter (Max)
2.54mm[.1in]
Wire Size (CMA)(CMA)
642.4 - 1624
Mating Tab Width
2.79mm[.11in]
Wire Size (AWG)(AWG)
22 - 18
Mating Tab Thickness
.51mm[.02in]
Material Thickness
.3mm[.012in]
Details
Fully Insulated
No
Insulation Material
Nylon
Applies To
Wire/Cable
Contact Plating Material
Pre-Tin
Support Style
Insulation Support
Terminal Angle
Straight
Terminal Orientation
Straight
Barrel Color
Clear
Connection Capacity
Single
FASTON
Yes
Insertion Force
Normal
Voltage (Max)(V)
300
Insulated
Yes
Plating Material
Brass, Tin
Insulated Wire Support
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.