Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 22-18 205

  • Mfr # 640909-1

  • Zoro # G500976710


product price: $0.47
/ea
Sold in multiples of 188 for $88.36

Key Features

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Terminal Type
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640909-1
Zoro #
G500976710
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Width
.205 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Terminates To
Wire & Cable
Operating Temperature Range
105 °C
CSA Certified
Yes
Terminal Orientation
Straight
Wire Insulation Support
With
Insertion Force
Normal
Insulated
Yes
Voltage (Max)
300 V
Insulation Material
Nylon
FASTON
Yes
RU (UL Component Program)
Approved
Barrel Color
Red
Crimp Type
F-Crimp
Fully Insulated
No
Plating Material
Tin
Disconnect Type
Quick Disconnect Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.