
Receptacle, 6.35 .250 Series, Positive-Lock, Pidg, Wire Size: 1.5-2.5 Mm2
Mfr # 165536-1
Zoro # G505899861
product price: $1.15
/eaSold in multiples of 80 for $92.00
Key Features
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.5 mm²
Contact Material
Brass
Maximum Operating Temperature
90 Degrees C
Application
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165536-1
Zoro #
G505899861
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.5 mm²
Details
Item
Connector Contact
Contact Material
Brass
Maximum Operating Temperature
90 Degrees C
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.19 in
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.