Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECPT HSG 3PWR 12 SGNL METRI

  • Mfr # 213427-1

  • Zoro # G100956853


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Connector Type
Receptacle
Number of Rows
5
Number of Contacts
15
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213427-1
Zoro #
G100956853
UPC #
-
Country of Origin
United States

Dimensions

Height
30.68 mm
Width
54.61 mm
Length
56.26 mm

Details

Item
Connector
Connector Type
Receptacle
Number of Rows
5
Number of Contacts
15
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Glass-Filled Polyester
Wire Type
Discrete; Stranded
Features
Panel Mount Feature
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Contact Type
Pin
Max. Voltage
600V AC/DC
Hole Center to Center
5.08 mm
Max. Temp.
130°C
Wire Connector Style
Drawer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.