Zoro Homepage

Rectangular Connector, 6 Contact(S), Hermaphroditic

  • Mfr # 1-2058299-3

  • Zoro # G105784604


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Color
Black
Max. Voltage
90V AC/DC
Maximum Voltage
90 V AC/DC
Standards
C22.2 No. 182.3-M1987; UL 1977; CSA; UL E28476
Width
1.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2058299-3
Zoro #
G105784604
UPC #
-
Country of Origin
United States

Dimensions

Width
1.118 in
Height
6.35 mm
Length
0.762 in

Details

Item
Connector
Color
Black
Max. Voltage
90V AC/DC
Maximum Voltage
90 V AC/DC
Standards
C22.2 No. 182.3-M1987; UL 1977; CSA; UL E28476
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Hole Center to Center
4 mm
Number of Contacts
6
Number of Rows
1
Features
Circuit Identification Feature
Connector Type
Hermaphroditic
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.