Zoro Homepage

Rectangular Mil Spec Connectors Stl025L2An = Smt Conn

  • Mfr # 1-1589483-5

  • Zoro # G605787211


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 mm
Material
Liquid Crystal Polymer
Includes
Mounting Screw
Length
12.92 mm
Hole Dia.
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1589483-5
Zoro #
G605787211
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
12.92 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Material
Liquid Crystal Polymer
Includes
Mounting Screw
Contact Type
Socket
Contact Finish
Tin-Lead Plated
Connection Material
Beryllium Copper
Number of Contacts
25
Hole Center to Center
0.64 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.