
Rectangular Power Connector, 2 Contact(S), Female, Crimp Terminal, Plug (Discontinued)
- Mfr # 1-1376388-2
- Zoro # G505783290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1376388-2
Zoro #
G505783290
UPC #
-
Country of Origin
China
Dimensions
Width
0.638 in
Length
0.591 in
Height
9.6 mm
Max. Insulation Dia.
0.122 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.