
Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Plug
Mfr # 4-178841-1
Zoro # G305932355
product price: $2.29
/eaSold in multiples of 35 for $80.15
Key Features
Max. Temp.
105°C
Max. Voltage
300V AC
Application
Power
Hole Center to Center
6.2 mm
Terminal Type
Through Hole - Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-178841-1
Zoro #
G305932355
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
300V AC
Application
Power
Hole Center to Center
6.2 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Color
Natural
Number of Contacts
6
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Type
Tab
Terminal Finish
Tin Plated
Current Rating
11 A
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.