Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 9 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 1-480707-0

  • Zoro # G105782792


product price: $0.30
/ea
Sold in multiples of 300 for $90.00

Key Features

Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480707-0
Zoro #
G105782792
UPC #
-
Country of Origin
China

Dimensions

Height
27.43 mm
Length
20.7 mm
Width
20.32 mm

Details

Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
600V AC
Features
Panel Mount Feature
For Use With
Universal MATE-N-LOK Plug
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
9
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.