
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1969541-8
Zoro #
G401026637
UPC #
-
Country of Origin
China
Dimensions
Height
.45 in
Details
Color
Black
Glow Wire Rating
Standard Part - Not Glow Wire
Number of Rows
2
Connector System
Wire-to-Wire
Housing Color
Black
Accessory Type
TPA (Terminal Position Assurance)
Number of Positions
38
Product Type
Accessory
Connector & Contact Terminates To
Wire & Cable
Accessory Material
Nylon
Accessory Color
Black
Operating Temperature Range
-55 to 105 °C
Centerline (Pitch)
.098 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.