
Rf Connectors / Coaxial Connectors Rtang Jck W/Mtg Pins Bnc Pcb
Mfr # 1-5227161-7
Zoro # G205783576
product price: $6.29
/eaSold in multiples of 15 for $94.35
Key Features
Color
Black
Number of Ports
1
Material
Polyester, PBT
Connector Type
Jack
Features
With Detent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5227161-7
Zoro #
G205783576
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Color
Black
Item
Connector Kit
Number of Ports
1
Material
Polyester, PBT
Connector Type
Jack
Features
With Detent
Insulated
No
Connection Material
Phosphor Bronze
Number of Contacts
1
Max. Temp.
85°C
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.