Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 2A (Contact),

  • Mfr # 3-1617033-2

  • Zoro # G105931145


product price:  $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

Actuating System
DC
Termination Type
PC Pins
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Shock
100G's, 6ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1617033-2
Zoro #
G105931145
UPC #
-
Country of Origin
United States

Details

Actuating System
DC
Termination Type
PC Pins
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Shock
100G's, 6ms
Coil Polarity Protection Diode
Without
Contact Current Rating
2A
Coil Voltage Rating
26.5 VDC
Coil Latching
Without
Coil Resistance
700 Ω
Mounting Type
Chassis Mount
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
1003 mW
MOSFET Driver
Without
Input Voltage
26.5 VDC
Product Type
Relay
Vibration
30G's, 10 to 3000Hz

Description

Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 2A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.