Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rf Sma Connector, 1 Contact(S), Female, Panel Mount, Panel Mount, Locking, Jack 1052646-1

Rf Sma Connector, 1 Contact(S), Female, Panel Mount, Panel Mount, Locking, Jack (Discontinued)

  • Mfr # 1052646-1
  • Zoro # G705782970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052646-1
Zoro #
G705782970
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3/8 in

Details

Item
Wire Connector
Maximum Operating Temperature
165 Degrees C
Material
Stainless Steel
Connection Material
Beryllium Copper
Finish
Gold Plated
Features
With Center Contact; Hermetic Terminals; Field Replaceable
Number of Contacts
1
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.