Zoro Homepage

Rf Sma Connector, 1 Contact(S), Female, Panel Mount, Solder Terminal, Jack

  • Mfr # 1051091-1

  • Zoro # G605782995


product price: $21.79
/ea
Sold in multiples of 7 for $152.53

Key Features

Connector Type
Jack
Type
Semi-Rigid
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051091-1
Zoro #
G605782995
UPC #
-
Country of Origin
United States

Dimensions

Length
12.7 mm

Details

Item
Connector Assembly
Connector Type
Jack
Type
Semi-Rigid
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Contact Finish
Gold Plated
Connection Material
Beryllium Copper
Terminal Type
Solder
Max. Temp.
165°C
Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.