Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rf Sma Connector, 1 Contact(S), Female, Panel Mount, Solder Terminal, Jack

  • Mfr # 1052924-1

  • Zoro # G805783501


product price: $23.75
/ea
Sold in multiples of 6 for $142.50

Key Features

Connector Type
Jack
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Material
Stainless Steel
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052924-1
Zoro #
G805783501
UPC #
-
Country of Origin
United States

Dimensions

Length
15.24 mm

Details

Item
Connector Assembly
Connector Type
Jack
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Material
Stainless Steel
Number of Ports
1
Terminal Type
Solder
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Max. Temp.
125°C
Finish
Passivated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.