
Rf Sma Connector, 1 Contact(S), Male, Cable Mount, Solder Terminal, Locking, Plug
Mfr # 1051165-1
Zoro # G705782758
product price: $62.59
/eaSold in multiples of 3 for $187.77
Key Features
Connector Type
Plug
Type
Semi-Rigid
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051165-1
Zoro #
G705782758
UPC #
-
Country of Origin
United States
Dimensions
Length
0.68 in
Details
Item
Connector Assembly
Connector Type
Plug
Type
Semi-Rigid
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Material
Stainless Steel
Number of Ports
1
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Finish
Gold Plated
Max. Temp.
165°C
Terminal Type
Solder
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.