
Rf Ssma Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Jack (Discontinued)
- Mfr # 1045677-1
- Zoro # G205788021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1045677-1
Zoro #
G205788021
UPC #
-
Country of Origin
India
Details
Item
Connector Assembly
Number of Ports
1
Material
Stainless Steel
Number of Contacts
1
Finish
Gold Plated
Contact Finish
Gold Plated
Connector Type
Jack
Max. Temp.
165°C
Terminal Type
Solder
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.