
Rf Ssma Connector, 1 Contact(S), Male, Cable Mount, Solder Terminal, Locking, Plug
Mfr # 1045369-1
Zoro # G105788107
product price: $24.29
/eaSold in multiples of 3 for $72.87
Key Features
Type
Semi-Rigid
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045369-1
Zoro #
G105788107
UPC #
-
Country of Origin
United States
Details
Item
Connector Housing
Type
Semi-Rigid
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Connector Type
Plug
Terminal Type
Solder
Number of Contacts
1
Max. Temp.
165°C
Features
Sealable
Finish
Gold Plated
Connector Terminates To
Wire & Cable
Termination Style
Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.